Beli circular saw 10 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BITEC Mata Gergaji Bundar Standar untuk Kayuatribut:
- Type/Packing: 1 pc / paper box
- NRT-PRO Table Saw+Table Extensionatribut:
- Size (inch): 10
- Rated Input Power (W): 1800
- Blade Diameter (mm): 255
- Table Dimensions (mm): 642x487
- Table Extension (mm): 640x200
- Bevel Cut (mm): 65 (45°)
- Height Adjustable (mm): 0-85
- Mitre & Bevel (°): 0-45
- No Load Speed (rpm): 5000
- Straight Cut (mm): 85 (90°)
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- Dongcheng Circular Sawatribut:
- Max. Cutting Angle: 45°
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- Wipro Band Saw Machine with Lampatribut:
- Color: Silver
- Blade Thickness (mm): 0.3
- Optional Jacklight (V): 12
- Table Titling Range (°): 0 to 45
- RYU Mitter Sawatribut:
- Size (inch): 7
- Power (W): 900
- Voltage (V): 220-240
- Blade Size (mm): 180
- No Load Speed (rpm): 5800
- NRT-PRO Cordless Circular Saw Brushless with Ultra Thin Bladeatribut:
- Size (mm): 185
- Voltage (V): 20.0
- Battery (mAh): 4000
- Revolution Per Minute (rpm): 0-3600
- DEWALT Cordless Circular Saw FlexvoltDeskripsi:The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18atribut:
- Color: Orange-Black
- Dimensions (DxWxH) (cm): 30.5x29.5x39.5
- Batteries: 2 Lithium ion batteries required. (included)
- Size (inch): 7-1/4
- Style: Circular Saw w/ 2 battery kit
- Power Source: Battery Powered
- Voltage (V): 60
- Type of Bulb: LED
- NRT-PRO Circular Saw+Ultra Thin Bladeatribut:
- Voltage (V): 220
- TOTAL Table SawDeskripsi:Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
- DEWALT Table SawDeskripsi:These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
- RYU Cordless Circular SawDeskripsi:Ryu RCCS 185 adalah mesin circular saw terbaru keluaran ryu dengan kekuatan battery dilengkapi dengan motor brushless. Mesin ini dilengkapi dengan pegangan ergonomis untuk memudahkan pengguna dalam memotong.Kelengkapan :1 pc mesin1 pc battery 20 volt1 pc charger1 pc blade 7inch1 pc kunci L1 pc penggaris / mistar1 pc buku manual1 pc kartu garansiatribut:
- Battery Voltage (V): 20
- Blade Size (mm): 185
- Battery Capacity (AH): 4
- Spindle Diameter (mm): 12
- Maximum Cutting Depth (mm): 43
- No Load Speed (rpm): 4800
Daftar Harga circular saw 10 inch Terbaru March 2026
| INGCO TCT Saw Blade | Rp45.900 |
| BITEC Mata Gergaji Bundar Standar untuk Kayu | Rp78.900 |
| BOSCH Mata Gergaji Bundar Eco untuk Kayu | Rp61.900 |
| RYU Mesin Gergaji Bundar | Rp669.900 |
| NRT-PRO Table Saw+Table Extension | Rp2.399.900 |
| KRISBOW Mesin Gergaji Bundar | Rp1.599.900 |
| Dongcheng Circular Saw | Rp989.900 |
| BITEC Mesin Gergaji Bundar | Rp729.900 |
| RYU Table Saw | Rp1.099.900 |
| Makita Mesin Gergaji Bundar | Rp3.399.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)